SARTORIUS Moisture Analyzer (Alat Analisis Kelembaban)

Sebelum PPN:
Rp649.999.900
Spesifikasi
Data InterfaceRS232C
Depth (mm)453
Weighing Pan Diameter (mm)⌀ 90
Accuracy of the Weighing System (mg)0.1
Heating SourceHalogen lamp, fast and straight
Maximum Weighing Capacity (g)100
Recommended Moisture Range (%)0.005-99.995
Scale Interval0.1mg, 0.001%
Access to the Sample ChamberVia motorized cover
Analysis ModeFully automatic, Semi-automatic, Timer settings 3x0.1-999 min., Timer mode + fully/semi-automatic 2x0.1-999 min. + automatic
ApplicationVery dry, non-thermo-sensitive samples
Data PrinterIntegratable (optionally retrofittable), external (optional)
Display Mode for Results% moisture, % dry weight (solids), % RATIO, g residue, g/kg residue, mg weight loss, calculated value (measured value x factor)
Heating ModeStandard drying, quick drying, gentle drying, phase drying 3 x 0.1-999 min.
ISO/GLP Compliant PrintoutUser-configurable
Line Voltage (V)230
Maximum Number of Programs30
Memory Data StorageStatistics of the last 9999 measurements, end point up to the next moisture measurement run
Temperature Range (°C)30-180, adjustable in 1-degree increments

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The MA100 infrared moisture analyzer combines the highest possible accuracy of an analytical balance and practical application software all in one unit. Thanks to its extensive functions and flexibility, this analyzer optimally adapts to individual needs in daily routine analysis in research and development as well as quality control.
The moisture meter MA 100 features the highest possible measuring accuracy that a thermogravimetric moisture meter can currently offer. With the accuracy of an analytical balance, the Moisture Meter MA 100 delivers exact results within minutes and excellent reproducibility. On top of this, its extensive functions offer a high level of flexibility to meet frequently changing requirements on the parameters of different types of samples or on the sequence of analysis. The moisture meter MA 100 is ideal for quality control and research and development.
Feature
- Measurement of the moisture content from 0.005 % to 100 %
- Weighing capacity of 100 g with 0.1-mg weight resolution
- Automatic endpoint searching/automatic programming to determine the best possible parameters at the touch of a key
- Fast heating of a sample by choice of ceramic heating element, a halogen lamp or a CQR-coiled quartz radiator, all of which are infrared heaters
- Fast and easy control of the accuracy through DIN/ISO-compliant self-testing and self-calibrating capabilities thanks to the built-in calibration weight, reproTEST function and temperature adjustment set (accessory)

Ulasan Produk

Tidak ada ulasan