Fuji Electric Magnetic Contactor For High Frequency Switching

Sebelum PPN:
Rp1.899.900
Spesifikasi
Auxiliary Contact1a1b
flame5 type
Coil Rated Voltage (V)AC48
KindsElectromagnetic Contactor
Operation MethodIrreversible Type
PurposeIdeal for applications such as various machine tools and industrial machinery that open and close frequently.
Applicable Motor Capacity (200-240V) (kW)Three-phase squirrel cage motor (AC-3): 4, three-phase squirrel cage motor (AC-4): 1.1
Applicable Motor Capacity (380-440V) (kW)Three-phase squirrel cage motor (AC-3): 7.5, three-phase squirrel cage motor (AC-4): 2.7
Rated Capacity for Three-Phase Squirrel Cage Motor (AC-3) (kW)(200-240V)4 (380-440V)7.5
Rated Operating Current (A) Resistive Load (AC-1)200-240V)32 (380-440V)32
Rated Operating Current (A) Three-Phase Squirrel Cage Motor (AC-3)(200-240V)19 (380-440V)17
Rated operating current (A)Three-phase squirrel cage motor (AC-3): (200 to 240V) 19/(380 to 440V) 17, Three-phase squirrel cage motor (AC-4): (200 to 240V) 6.3/(380 to 440V) 6.3, Resistive load (AC-1): (200-240V)32/(380-440V)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reinforced contact part of standard type
Improves inching life (AC-4).
Inching and plugging (reverse phase braking) applications for hoists, cranes, etc.
Use
Ideal for applications such as various machine tools and industrial machinery that open and close frequently.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait