Spesifikasi
| Plate Thickness (mm) | 6-50 |
|---|---|
| Power Supply (V) | 100 (AC) |
| Frequency (Hz) | 50/60 |
| Magnet Part Dimensions (mm) | 160×70 |
| Depth (mm) | 298 |
| Drilling Capacity (mm) | 11.5-50 |
| Height (mm) | 310 |
| Maximum Magnetic Force (kN) | 6.4 |
| Minimum Adsorption Plate Thickness (mm) | 6 |
| Power Consumption (W) | 850 |
| Rotation Speed (rpm) | 550 |
| Stroke (mm) | 66 |
| Width (mm) | 156 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Light baller series equipped with a powerful motor.
Blades can be easily replaced without using tools. Reduces the time it takes to change blades.
Equipped with high brightness LED that makes it easy to see the position even in dark places. An independent LED light makes it possible to efficiently illuminate the punch, cutting edge, and center pin at the drilling position.
Head with built-in high-rigidity slide: Reduces axial wobbling of the blade. This allows for higher precision machining. (PAT)
Swing head: Hole position can be adjusted to avoid obstacles by 40mm left and right and 20mm front and back.
Strong small magnet: Can be firmly fixed even when used vertically.
Long center pin makes alignment easy.
"ISK-LB50ST" only Automatic cutting fluid dripping: The appropriate amount of water-soluble cutting fluid is automatically dripped in conjunction with the movement of the lever.
Blades can be easily replaced without using tools. Reduces the time it takes to change blades.
Equipped with high brightness LED that makes it easy to see the position even in dark places. An independent LED light makes it possible to efficiently illuminate the punch, cutting edge, and center pin at the drilling position.
Head with built-in high-rigidity slide: Reduces axial wobbling of the blade. This allows for higher precision machining. (PAT)
Swing head: Hole position can be adjusted to avoid obstacles by 40mm left and right and 20mm front and back.
Strong small magnet: Can be firmly fixed even when used vertically.
Long center pin makes alignment easy.
"ISK-LB50ST" only Automatic cutting fluid dripping: The appropriate amount of water-soluble cutting fluid is automatically dripped in conjunction with the movement of the lever.
Warning
*If you use a nose drill, you can drill holes from Φ8mm.*When using vertically or upside down, please use solid wax or spray cutting oil.
Feature
AccessoriesIron case, safety fixing strap, hexagon socket set screw, hex wrench #5, center pin CP-50S1 (for T6 to 50), water-soluble cutting oil (400cc), oil tank cap
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
