Transcend ESD380C Portable SSD (Solid State Drive Portabel)

Sebelum PPN:
Rp16.999.900
Spesifikasi
USB typeUSB Type C - USB Type A/USB Type C - USB Type C
Capacity (TB)1
Operating SystemMicrosoft Windows 7 or later, macOS 10.10 or later
Operating Voltage (V)5
ColorMilitary Green
InterfaceUSB 3.2 Gen 2×2
Maximum Read Speed (Mb/s)Max 2000
Operating Temperature Range (°C)0-60
Various certificationsCE/FCC/BSMI/KC/RCM/EAC/UKCA
Write Speed (MB/s)Max 2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transcend's ESD380C has a distinctive military green rubber case.
In addition to high-speed data transfer with the USB 3.2 Gen 2x2 interface, it is the perfect portable storage with large capacity and compatibility.
The ESD380C features a USB 3.2 Gen 2x2 interface that supports UASP (USB Attached SCSI Protocol), providing data transfer speeds of up to 2,000MB/s.
In addition to using a rubber case to soften impacts, its impact resistance has been confirmed through tests equivalent to the US military's drop tests.
It's compact and shock resistant, so you can carry your data with confidence.
The ESD380C offers up to 2TB of storage, making it ideal for data backup as well as storing high-resolution footage and media files such as 4K videos.
In addition to desktops and laptops, the ESD380C can also be used as expanded storage in OTG mobile devices, game consoles, etc., providing high-speed data transfer.
The ESD380C comes with a USB Type-C cable and a USB Type-A conversion cable, so it can be used with any PC that has a USB Type-C or Type-A port.
Since ESD380C operates at high speed, it adopts aluminum alloy for better heat dissipation and drive protection.
The thermal throttle mechanism and heat management technology also provide superior durability and stability.
Transcend storage equipment offers security features.
Protect your data by password-protecting stored files with Transcend Elite software.
Transcend Elite is a data management software compatible with macOS, Windows OS, and Android systems.
It is available as a desktop or mobile app and can be downloaded for free from the Transcend website or Google Play Store.
In addition to backup and restore, it also has data encryption and cloud backup functions.
Warning
*Due to the speed characteristics of the product, the temperature may rise during data transfer, but this will not affect functionality.
*Transfer speed may vary depending on host hardware, software, usage method, storage capacity, etc.
Feature
Warranty : Five-year Limited *Warranty

Please check https://www.transcend-info.com/Warranty

Ulasan Produk

Tidak ada ulasan