Spesifikasi
| Size (inch) | 65 |
|---|---|
| Power Standby (W) | <0.5 |
| Operating System | Vidaa U6 |
| RAM (Gb) | 2 |
| ROM (GB) | 16 |
| Power Consumption (W) | 210 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
TV Toshiba 65-X9900LP memiliki performa yang luar biasa dengan audio visual yang terasa nyata dan berkat layar Regza Engine OLED 4K.
Picture Technology:
REGZA Engine OLED
IMAX Enhanced
Filmmaker Mode
Dolby Vision IQ
HDR 10+&10
Self-Luminous Technology
OLED 4K
Ultra HD (4K) Resolution
Tru Color OLED
Quantum Dot Color LED
Wide Color Gamut
Full Array Local Dimming
Ultimate Motion 120Hz
Tru Wide Viewing Angle
iCare Blue
AI 4K Upscalling
4K Fine Texture Restoration - Brilliance Restoration
Precision Adaptive Resolution+
3D Frame Resolution+
Reconstruction Method
AI ULTRA Essential PQ Technology
Wide Color Gamut Restoration
4K Gradation Correction - Digital Noise Reduction
Color Re-master Pro
AI Picture Optimizer
Super Contrast Booster
Game Mode
AMD Freesync Premium
Auto Low Latency Mode
Variable Refresh Rate
Sports Mode
Signal Booster
Sound Technology:
REGZA Power Audio Extreme
Hi-Res Audio
Tru Screen Sound - Bass Processor
Real Sound Adjuster
Room Accoustic Optimizer
Bedtime Voice
Dolby Atmos&Audio
DTS HD, Virtual X, Studio
Bluetooth Audio
Front Firing Speaker
Bazooka Bass Woofer Pro
Smart Features:
Google Assistant
Alexa Built-in
Vidaa Voice
Screen Sharing
Midfield, Far Field, Remote Voice Control
Design & Craftsmanship:
Designed in Japan
Bezel less
Pure Metal Stand
Cable Solution
Anti-tip Clip
Connectivity:
Bluetooth
Wifi 6
WiFi Dual Band (2.4G + 5G) (Standard IEEE802.11n)
HDMI Version 2.1 (x3) (CEC) (eARC: Port 1)
LAN
USB x2, (HDD)
DVB-T/T2/C,S/S2
Analog
Video-in CVBS
Audio-out Digital (Optical/Toslink), Headphones 3.5mm
Built-in Microphone
Apple AirPlay 2, HomeKit
Cyber Security Certified by TUV Rheinland
Picture Technology:
REGZA Engine OLED
IMAX Enhanced
Filmmaker Mode
Dolby Vision IQ
HDR 10+&10
Self-Luminous Technology
OLED 4K
Ultra HD (4K) Resolution
Tru Color OLED
Quantum Dot Color LED
Wide Color Gamut
Full Array Local Dimming
Ultimate Motion 120Hz
Tru Wide Viewing Angle
iCare Blue
AI 4K Upscalling
4K Fine Texture Restoration - Brilliance Restoration
Precision Adaptive Resolution+
3D Frame Resolution+
Reconstruction Method
AI ULTRA Essential PQ Technology
Wide Color Gamut Restoration
4K Gradation Correction - Digital Noise Reduction
Color Re-master Pro
AI Picture Optimizer
Super Contrast Booster
Game Mode
AMD Freesync Premium
Auto Low Latency Mode
Variable Refresh Rate
Sports Mode
Signal Booster
Sound Technology:
REGZA Power Audio Extreme
Hi-Res Audio
Tru Screen Sound - Bass Processor
Real Sound Adjuster
Room Accoustic Optimizer
Bedtime Voice
Dolby Atmos&Audio
DTS HD, Virtual X, Studio
Bluetooth Audio
Front Firing Speaker
Bazooka Bass Woofer Pro
Smart Features:
Google Assistant
Alexa Built-in
Vidaa Voice
Screen Sharing
Midfield, Far Field, Remote Voice Control
Design & Craftsmanship:
Designed in Japan
Bezel less
Pure Metal Stand
Cable Solution
Anti-tip Clip
Connectivity:
Bluetooth
Wifi 6
WiFi Dual Band (2.4G + 5G) (Standard IEEE802.11n)
HDMI Version 2.1 (x3) (CEC) (eARC: Port 1)
LAN
USB x2, (HDD)
DVB-T/T2/C,S/S2
Analog
Video-in CVBS
Audio-out Digital (Optical/Toslink), Headphones 3.5mm
Built-in Microphone
Apple AirPlay 2, HomeKit
Cyber Security Certified by TUV Rheinland
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
