Spesifikasi
| Size (inch) | 75 |
|---|---|
| Power Standby (W) | <0.5 |
| Refresh Rate (Hz) | 144 |
| Power Consumption (W) | 370 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Z870 Mini LED
Toshiba memperkenalkan mesin REGZA ZRi bertenaga AI terbaru ke model Z870.
Z870 merupakan Mini LED tercanggih dengan Peak Brightness, Quantum Dot Color, Full Array Local Dimming Pro, VRR 144Hz, 120Hz, dan semua teknologi canggih lainnya.
Toshiba Z870 memberikan tampilan gambar premium dan memukau yang memimpin di kelasnya.
ZR Picture Spesification
- 4K 144Hz
- Mini LED
- New Regza Engine ZRi
- Pure-view Display
- Full Array Local Dimming Pro
- AI Picture Optimizer
- Quantum Dot Color
- Dolby Vision IQ/HDR 10+
- AI Auto View Pro
- Imax Enhanced
- Filmmaker Mode
- Ultra Vision 240
- Game Mode Pro
- VRR & ALLM
- FreeSync Premium
- Game Deck
- Sport Mode/ Football Mode
ZR Sound Specification
- Regza Power Audio Pro+
- ZR 2.1.2 Surround Sound
- Front Firing Speaker
- REGZA Bass Woofer Pro
- Tru Bass Booster
- Dolby Atmos
Smart Features
- Remote Voice Control
- Far-field Voice Control
- VIDAA U7
- HDMI2.1
- Apple Airplay 2
- Bluetooth
- Wifi 6e
Art Design
- Design in Japan
- Two-way Stand
- Anti-tip Clip
- Bezelles Design
- Pure Metal Stand
- Cable Solution
- Green Packaging
- Eco-friendly TV
Connectivity
- RF - Radio Frequency input 2x
- AV input 1 mini
- USB type 3.0 1x
- USB type 2.0 1x
- SPDIF (Optical Digital Sound output) 1x
- Earphone Jack (3.5mm) 1x
- HDMI 4x (2x HDMI2.1+2x HDMI2.0)
- Remote IR & BT
Toshiba memperkenalkan mesin REGZA ZRi bertenaga AI terbaru ke model Z870.
Z870 merupakan Mini LED tercanggih dengan Peak Brightness, Quantum Dot Color, Full Array Local Dimming Pro, VRR 144Hz, 120Hz, dan semua teknologi canggih lainnya.
Toshiba Z870 memberikan tampilan gambar premium dan memukau yang memimpin di kelasnya.
ZR Picture Spesification
- 4K 144Hz
- Mini LED
- New Regza Engine ZRi
- Pure-view Display
- Full Array Local Dimming Pro
- AI Picture Optimizer
- Quantum Dot Color
- Dolby Vision IQ/HDR 10+
- AI Auto View Pro
- Imax Enhanced
- Filmmaker Mode
- Ultra Vision 240
- Game Mode Pro
- VRR & ALLM
- FreeSync Premium
- Game Deck
- Sport Mode/ Football Mode
ZR Sound Specification
- Regza Power Audio Pro+
- ZR 2.1.2 Surround Sound
- Front Firing Speaker
- REGZA Bass Woofer Pro
- Tru Bass Booster
- Dolby Atmos
Smart Features
- Remote Voice Control
- Far-field Voice Control
- VIDAA U7
- HDMI2.1
- Apple Airplay 2
- Bluetooth
- Wifi 6e
Art Design
- Design in Japan
- Two-way Stand
- Anti-tip Clip
- Bezelles Design
- Pure Metal Stand
- Cable Solution
- Green Packaging
- Eco-friendly TV
Connectivity
- RF - Radio Frequency input 2x
- AV input 1 mini
- USB type 3.0 1x
- USB type 2.0 1x
- SPDIF (Optical Digital Sound output) 1x
- Earphone Jack (3.5mm) 1x
- HDMI 4x (2x HDMI2.1+2x HDMI2.0)
- Remote IR & BT
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
