Sebelum PPN:
Rp7.799.900 - Rp9.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Power Standby (W) | <0.5 |
|---|---|
| Operating System | Google TV |
| RAM (Gb) | 2 |
| ROM (GB) | 16 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Deskripsi
Ciptakan momen apikmu dengan kebersamaan saat menonton bersama orang kesayangan. Dilengkapi dengan teknologi Quantum Dot dan Powerful Sound yang memperkaya suguhan audio-visual.
Picture Technology :
REGZA Engine 4K Pro
Dolby Vision
HDR10+
HDR10
Ultimate Display Technology
Ultra HD (4K) Resolution
Quantum Dot Color LED
Wide Color Gamut
Full Array Local Dimming
Ultimate Motion
Wide Viewing Angle
iCare Blue
AI 4K Upscalling
4K Fine Texture Restoration
4K Brilliance Restoration
Precision Adaptive Resolution+
3D Frame Resolution+
Reconstruction Method
ULTRA Essential PQ Technology
HDR Restoration
Wide Color Gamut Restoration
4K Gradation Correction
4K Digital Noise Reduction
Color Re-master Pro
Auto View Pro
Super Contrast Booster
Game Mode
Auto Low Latency Mode
Variable Refresh Rate
Sports Mode
Sound Technology :
REGZA Power Audio Pro
Dolby Atmos
Dolby Audio
DTS HD
DTS Virtual X
DTS Studio
Bluetooth Audio
Main Speakers 12 watt x 2
Bazooka Bass Woofer 25W
Smart Features :
Google Assistant
Chromecast built-in
Content Sharing
Screen Sharing
Far Field Voice Control
Remote Voice Control
Design&Craftmanship :
Designed in Japan
Fine Tuned in Japan
Bezel less
Pure Metal Stand
Full Screen
Slim Design
Cable Solution
Anti-tip Clip
Eco Friendly
Connectivity :
Bluetooth
WiFi Dual Band (2.4G + 5G)
WiFi Standard IEEE802.11n
HDMI Version v2.0
HDMI Port 3
HDMI CEC
HDMI eARC
HDMI ARC
LAN
USB Port 2
USB PVR (HDD)
USB PVR (USB)
DVB-T/T2/C
Analog
Video-in CVBS
Audio-out Digital
(Optical/Toslink)
Audio-out Headphones 3.5mm
Built-in Microphone
Apple AirPlay 2
Apple HomeKit
Remote Type : IR + BT w/ Mic
Picture Technology :
REGZA Engine 4K Pro
Dolby Vision
HDR10+
HDR10
Ultimate Display Technology
Ultra HD (4K) Resolution
Quantum Dot Color LED
Wide Color Gamut
Full Array Local Dimming
Ultimate Motion
Wide Viewing Angle
iCare Blue
AI 4K Upscalling
4K Fine Texture Restoration
4K Brilliance Restoration
Precision Adaptive Resolution+
3D Frame Resolution+
Reconstruction Method
ULTRA Essential PQ Technology
HDR Restoration
Wide Color Gamut Restoration
4K Gradation Correction
4K Digital Noise Reduction
Color Re-master Pro
Auto View Pro
Super Contrast Booster
Game Mode
Auto Low Latency Mode
Variable Refresh Rate
Sports Mode
Sound Technology :
REGZA Power Audio Pro
Dolby Atmos
Dolby Audio
DTS HD
DTS Virtual X
DTS Studio
Bluetooth Audio
Main Speakers 12 watt x 2
Bazooka Bass Woofer 25W
Smart Features :
Google Assistant
Chromecast built-in
Content Sharing
Screen Sharing
Far Field Voice Control
Remote Voice Control
Design&Craftmanship :
Designed in Japan
Fine Tuned in Japan
Bezel less
Pure Metal Stand
Full Screen
Slim Design
Cable Solution
Anti-tip Clip
Eco Friendly
Connectivity :
Bluetooth
WiFi Dual Band (2.4G + 5G)
WiFi Standard IEEE802.11n
HDMI Version v2.0
HDMI Port 3
HDMI CEC
HDMI eARC
HDMI ARC
LAN
USB Port 2
USB PVR (HDD)
USB PVR (USB)
DVB-T/T2/C
Analog
Video-in CVBS
Audio-out Digital
(Optical/Toslink)
Audio-out Headphones 3.5mm
Built-in Microphone
Apple AirPlay 2
Apple HomeKit
Remote Type : IR + BT w/ Mic
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
