KENNAMETAL Narrow Slotting LN Cutter 90° Type B Shell Mount Full Side Cutting

Sebelum PPN:
Rp10.999.900 - Rp20.999.900
Spesifikasi
[L1] Gage Length (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Easy cutting width adjustment through inserts with different thickness.
- Right-hand and full-side cutting versions.
- Base slot angle of 2°.
- Maximum slot width tolerance: +/- 0,05mm.

Ulasan Produk

Tidak ada ulasan