KENNAMETAL KCRA-RN Cylindrical End Mills

Sebelum PPN:
Rp5.599.900
Spesifikasi
SAP Material Number5704053
ISO Catalog NumberKCRA40Z03A32RN12
[D1MAX] Maximum Cutting Diameter (mm)40
[D1] Effective Cutting Diameter (mm)27.3
[D] Adapter / Shank / Bore Diameter (mm)32
Gage InsertRNGN120400
Maximum RPM27700
Number of Inserts3
Overall Length L (mm)110
[AP1MAX] 1st Maximum Cutting Depth (mm)6.35
[L2] Head Length (mm)23.969

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- First choice for face and shoulder milling high-temperature alloys.
- Higher material removal rate due to fine pitch cutters.
- Secure clamping system, improving process stability and reliability.
Effective air coolant feature. - Better chip flow and increased insert tool life.

Ulasan Produk

Tidak ada ulasan