KNIPEX Wire Stripping Cutting Pliers (Tang Potong Kabel)

Sebelum PPN:
Rp1.599.900
Spesifikasi
PliersBurnished
HeadChrome-plated
Handlesinsulated with multi-component grips, VDE-tested
Dimensions (mm)160x60x30
StandardDIN EN 60900 IEC 60900
REACH CompliantDoes Not Contain SVHC
AWG16 / 14
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 1.5
Cutting Capacities Soft Wire (diameter) (mm)Ø 2.5
Packaging VariantSB
RohS CompliantNot Applicable
Stripping Capacity (mm²)1.5 / 2.5
VDE TestedYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-With long cutter
-High cutting capacity due to high leverage joint
-Precision stripping holes for single conductors of 1.5 and 2.5 mm²
-Convenient cutting of NYM cables up to 5 x 2.5 mm²
-Long tips for ultra fine cutting work also in confined areas
-Induction-hardened precision blades, cutting edge hardness approx. 60 HRC

Ulasan Produk

Tidak ada ulasan