KNIPEX VDE Electric Set

Sebelum PPN:
Rp3.199.900
Spesifikasi
Dimensions (mm)185x30
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Packaging VariantBK Blister

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Wide-ranging team: Stripping, gripping, cutting
-High-quality VDE tools in a set for professionals in the electrical industry
-With universal Insulation Stripper, versatile Diagonal Cutter and flexible Stork Beak Gripping Pliers
-Set of three perfectly complementary pliers for all electrical installations
-KNIPEX Insulation Stripper 11 06 160 VDE with opening spring:
-Adaptable: For single, multiple and fine stranded conductors with plastic or rubber insulation up to Ø 5.0 mm or 10 mm²; forged from special tool steel; oil-hardened
-KNIPEX Diagonal Cutter 70 06 160 VDE:
-Versatile: Also for hard wire up to Ø 2 mm, clean cut even at the tips; vanadium electric steel, forged, multi stage oil-hardened
-KNIPEX Stork Beak Pliers 26 16 200 VDE:
-Flexible: Snipe Nose Side Cutting Pliers with distortion-tolerant, elastic precision tips; vanadium electric steel, forged, multi stage oil-hardened

Ulasan Produk

Tidak ada ulasan