KNIPEX VDE Cutting Set (Tang Jepit)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Dimensions (mm)166x30
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Packaging VariantBK Blister

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Complete set: Always equipped for all cutting work in the electrical trade
-Broad-based set: Cuts multi-conductor cables, fine and solid conductors
-With precision putting pliers KNIPEX Electronic Super Knips®, a robust Diagonal Cutter and the power-saving cable shears KNIPEX StepCut®, all VDE-tested
-Set of three perfectly complementary cutting pliers
-Made of high-quality materials and multi-stage oil-hardened, with VDE-tested handle sleeves
-KNIPEX Electronic Super Knips® Precision Cutting Pliers 78 06 125 VDE:
-Shear cut with controlled micro cutting edge misalignment for the most precise cutting of even the thinnest of wires and for a long service life
-KNIPEX Diagonal Cutter 70 06 160 VDE:
-Versatile: Also for hard wire up to Ø 2 mm, clean cut even at the tips; vanadium electric steel, forged, multi stage oil-hardened
-KNIPEX StepCut® Cable Shears 95 16 160 VDE:
-Effortless: The gradations in the cutting edge cut wires one after the other; cutting is up to 40% easier than with standard cable shears of the same length!

Ulasan Produk

Tidak ada ulasan