KNIPEX Tool Case Robust45 Movie (Kotak Perkakas)

Sebelum PPN:
Rp52.999.900
Spesifikasi
Dimensions (mm)428x263
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Dimension Exterior (Interior) Width (mm)609 (540)
Dimension Exterior (Interior) Height (mm)428 (364)
Dimension Exterior (Interior) Depth (mm)263 (229)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Equipped with 12 KNIPEX Tools, a total of 90 brand tools
-Max. payload: 35 kg
-Volume: 45 litres
-For the toughest operating conditions: dust-tight, waterproof and temperature resistant
-Gas pressure absorber in the hinge
-Pneumatically cushioned lid
-Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
-With a total of 147 inserting options
-Base tray with aluminium inserts
-Extendable telescopic handle for comfortable transport
-Large smooth-running wheels
-External dimensions (W x H x D): 609 x 428 x 263 mm; internal dimensions (W x H x D): 540 x 364 x 229 mm

Ulasan Produk

Tidak ada ulasan