KNIPEX Tool Case Robust26 Movie (Kotak Perkakas)

Sebelum PPN:
Rp13.999.900 - Rp37.999.900
Spesifikasi
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Ready when you are: for the toughest conditions – impact-resistant polypropylene, dustproof, waterproof and temperature-resistant
-Hard work becomes smart work: maximum flexibility due to 19 tool pockets and 61 retaining loops as well as adaptable aluminium divider system
-Convenient when you are on the move: fit-to-fly, with extendable handle and easy-running wheels for more comfort
-Fit-to-fly case, made from impact-resistant polypropylene
-Dustproof and watertight
-Air pressure compensation valve
-Temperature-resistant from - 30°C to +80° C
-Padlock eyelets
-Document compartment; tool boards made from dirt-repelling twin-wall PP sheet with tool pockets and tool straps
-Lockable base tray can be individually divided using aluminium separator system
-Ergonomic dual-component handle
-19 tool pockets and 61 retaining loops
-Equipped with 16 KNIPEX tools, a total of 22 brand tools, partly VDE-tested according to DIN EN 60900
-Max. payload: 25 kg
-Volume: 26.4 litres

Ulasan Produk

Tidak ada ulasan