KNIPEX Tool Case Basic (Kotak Perkakas)

Sebelum PPN:
Rp38.999.900
Spesifikasi
Dimensions (mm)410x200
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Dimension Exterior (Interior) Width (mm)410
Dimension Exterior (Interior) Height (mm)200
Dimension Exterior (Interior) Depth (mm)465

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Fit for EVs: most important VDE-tested tools and accessories neatly organised in a tool case
-Insulated tools and accessories for all work on EVs
-Complete basic EV equipment with pliers, open-ended spanner and ratchet set
-29 insulated tool and 1 pair of insulating gloves
-Tool case "Basic" 00 21 05 with foam insert for 3/8" reversible ratchet set
-Colour coding in foam insert indicates places for removed sockets
-For garages and companies that service EVs / their own vehicle fleets

Ulasan Produk

Tidak ada ulasan