KNIPEX Tool Backpack PV (Set Alat Perkakas)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Dimensions (mm)280x80
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-With tools for photovoltaics
-With crimping die 97 49 66 for solar cable connectors MC4 (Multi-Contact) 2.5 - 6.0 mm², locator 97 49 66 1 and set of mounting tools 97 49 66 2
-With Precision Insulation Stripper 12 12 11 with adapted blades for smaller stripping capacities 1.5 / 2.5 / 4.0 / 6.0 mm²
-With Crimp System Pliers 97 43 200 A for exchangeable crimping dies; crimping pressure has been set precisely (calibrated) in the factory
-With cable shears 95 16 165 for Cu cables up to Ø 15 mm
-With service tools (hexagonal key) for the change of crimping dies
-Foam insert with recesses for tools, crimping dies and locators
-Shock-resistant plastic case
-Dimensions, exterior (W x H x D): 345 x 80 x 280 mm
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan