KNIPEX Tool Backpack (Tas Perkakas)

Sebelum PPN:
Rp8.499.900
Spesifikasi
Dimensions (mm)370x190
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Dimension Exterior (Interior) Width (mm)340
Dimension Exterior (Interior) Height (mm)210
Dimension Exterior (Interior) Depth (mm)530

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Fits you and your tools: practical and comfortable due to fully hinged front and back, removable tool board and padding for your back
-As individual as you are: Optimal flexibility due to innovative FIDLOCK® connectors and MOLLE webbing
-Fit for any challenge: with two separate inner compartments for tools, measuring instruments, notebook or tablet
-Durable fabric made of sustainable recycled synthetic fibers, splash-proof and easy to clean
-Waterproof molded bottom made of impact-resistant plastic for a secure upright position when opened and closed, 6 cm high
-One MOLLE strap on the inside and four MOLLE straps on the outside for attaching any adapters, carabiners and accessories
-FIDLOCK® connections are fastened or unfastened in no time at all
-A total of 21 retaining loops and 37 pockets, some with zips
-Luggage strap for fixing to telescopic handles of tool cases
-53 x 34 x 21 cm (H x W x D), empty weight 2.9 kg, tested load capacity up to 15 kg

Ulasan Produk

Tidak ada ulasan