KNIPEX Pliers for Electrical Installation TT (Tang kombinasi)

Sebelum PPN:
Rp1.299.900 - Rp1.399.900
Spesifikasi
PliersChrome-plated
HeadPolished
HandlesWith Multi-component Grips, With Integrated Tether Attachment Point For A Tool Tether
Dimensions (mm)200x49x21
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
AWG1 / 0
Capacity (mm²)0.5 — 2.5
Cutting Capacity Copper Cable Multiple Stranded (mm²)50
Cutting Capacity Copper Cable, Multiple-Stranded (mm)Ø 15
Drop Protection SystemYes
Stripping Capacity for Cross Sections (mm²)0.75 — 1.5 / 2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-6 functions in one pair of pliers
-Multifunctional pliers for the electrical installation; to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire ferrules
-Pliers with tether attachment point for mounting a fall protection system
-Smooth surfaces near the tips grip single cores without damaging them; serrated gripping surfaces and pipe grip for gripping flat and round material
-Clear-cut outside edge on the gripping surfaces for working on flush-mounted junction boxes and deburring feed-through holes
-Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm²
-Crimping die for wire ferrules 0.5 - 2.5 mm²
-Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / Ø 15 mm
-Slim dimensions for easy access
-Bolted joint: precise, zero backlash operation of pliers

Ulasan Produk

Tidak ada ulasan