KNIPEX Needle Nose Pliers

Sebelum PPN:
Rp919.900 - Rp1.099.900
Spesifikasi
PliersChrome-plated
HeadPolished
HandlesPlastic Coated
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Head Width (W3) (mm)16
Jaw Length (L3) (mm)55
Jaw Thickness (joint) (T1) (mm)7.5
Tips Thickness (T2) (mm)2.5
Tips Width (W4) (mm)1.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Precision pliers for very exact assembly, bending and adjusting work
-With extra long jaws: length of jaws 55.0 mm
-Smooth ground gripping surfaces
-Edges carefully deburred
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan