KNIPEX Jewellery Pliers

Sebelum PPN:
Rp749.900 - Rp1.099.900
Spesifikasi
PliersChrome-plated
HeadPolished
HandlesPlastic Coated
Dimensions (mm)130x52x12
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 2.2
Cutting Values for Hard Wire (diameter) (mm)Ø 1.6
Head Width (W3) (mm)13.5
Jaw Length (L3) (mm)32
Jaw Thickness (joint) (T1) (mm)8
Tips Thickness (D1) (mm)1
Tips Width (W4) (mm)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-For gripping and manipulating fine wires, e.g. in jewellery work
-Ideal for cutting and bending activities, also in electronics
-For bending wire loops
-Precision-ground round jaws with fine, pointed tips
-Cutting edges additionally induction-hardened, cutting edge hardness approx. 60 HRC
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan