KNIPEX Exchangeable Tips ESD

Sebelum PPN:
Rp339.900
Spesifikasi
BehaviourElectrically Dissipative
Gripping SurfacesSmooth Gripping Surfaces
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Acid ResistanceVery Good
Corrosion-ResistantYes
ESD-TestedYes
FinishStraight
SectorsIndustry Electronics
SurfaceMatt Finish
Tweezers Tip VersionBlunt
VDE TestedNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-For particularly demanding precision work: tough and highly resistant to corrosion
-Maximum surface protection when handling sensitive electronic components, micro-mechanical parts, as well as glass and ceramic components
-For the electronics and precision engineering industries, watchmakers and jewellers
-Handcrafted body: polished edges and an excellent matt, scratch-free and non-reflective surface
-High-quality premium stainless steel body: high temperature resistance and excellent corrosion resistance to most chemicals, salts and acids
-The interchangeable tips are made from 30% carbon fibre reinforced plastic: very good electrical and thermal conductivity, scratch-proof and with high abrasion resistance
-The interchangeable, carbon fibre reinforced plastic tips have a surface resistance between 10^2 and 10^4 ohms to compensate in a controlled manner the differences in potential between the operator and electronic components
-The interchangeable tips are permanently temperature stable up to 130 °C, and up to 190 °C for short periods
-The carbon fibre reinforced plastic tips are extremely flexible, fatigue-resistant, vibration-dampening and water-repellent
-The tips have good chemical resistance to most oils, lubricants, fuels and nonpolar solvents
-The same accuracy and stability as regular tweezers: the plastic tips have a 3-point connection with zero backlash (2 fixed points on the arms, one screw), which guarantee the user perfect attachment to the body with zero backlash
-Potential savings: the tip assortment includes a selection of the most diverse shapes. Depending on the application, only the tips need to be purchased later

Ulasan Produk

Tidak ada ulasan