KNIPEX CutiX Universal knife

Sebelum PPN:
Rp759.900
Spesifikasi
Dimensions (mm)165x40x19
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Packaging VariantBK Blister

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Innovative and variably extendable stabilisation bar: versatile, precise, and faster cutting
-Exert targeted pressure on the back of the blade without risk of injury, no unintentional bending or breaking of the blade
-Robust, durable magnesium housing: as light as plastic, strong as die-cast aluminium
-Fixed blade due to high-quality blade locking: Secure fit when cutting, pushing and scraping
-Handy: 165 mm long, weight approx. 111 g
-Original equipment with high quality snap-off blades with two spare blades in the handle drawer which can be changed without any tools
-Suitable for standard 18 mm blade types: smooth, curved and with hooks
-Fits comfortably in the hand due to its slim shape and numerous grip zones: firm and non-slip grip, comfortable hold
-Flat, ergonomic slides seperately for blade and stabilisation bar, no accidental activation of the slides
-Realible blade holder: Secure hold of the blade thanks to hardened steel pin
-When the rear end of the handle is closed, the blade slider and blade cannot slip out
-Tether attachment point for tool protection with KNIPEX Tethered Tools System

Ulasan Produk

Tidak ada ulasan

Halaman Terkait