KNIPEX Cable Loom Side Cutting Nippers

Sebelum PPN:
Rp2.299.900
Spesifikasi
PliersBlack Atramentized
HeadPolished
HandlesWith Multi-component Grips
Dimensions (mm)125x59x19
StandardDIN ISO 9654
REACH CompliantContains SVHC
Cutting Capacities Medium Hard Wire (diameter) (mm)Ø 1.3
Cutting Capacities Soft Wire (diameter) (mm)Ø 0.2 – 1.7
Cutting Values for Hard Wire (diameter) (mm)Ø 0.7
Head Width (A) (mm)11
Jaw Length (B) (mm)10
Jaw Thickness (joint) (D) (mm)6.5
RohS CompliantNot Applicable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Round head
-All edges on the head are rounded - reduces the risk of damage to the insulation when making corrections to cable harnesses.
-Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics
-Very precisely ground and sharp cutting edges with very small bevels for exact cutting on delicate electronic components; also available without bevel for flush cutting
-Cutting edges additionally induction-hardened, cutting edge hardness approx. 62 HRC
-Approx. 20% lighter than conventional electronics pliers
-Bolted joint with carefully manufactured joint surfaces for even, low-friction movement throughout the entire opening range
-Smooth-running double spring for a gentle and even opening
-Ergonomically optimised multi-component handles

Ulasan Produk

Tidak ada ulasan