KNIPEX Apprentice Tool Case Set (Set Alat Perkakas)

Sebelum PPN:
Rp41.999.900 - Rp44.999.900
Spesifikasi
REACH CompliantDoes Not Contain SVHC
RohS CompliantNot Applicable
Dimension Exterior (Interior) Width (mm)430 (350)
Dimension Exterior (Interior) Height (mm)280 (200)
Dimension Exterior (Interior) Depth (mm)515 (480)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Equipped with 27 KNIPEX tools, a total of 68 brand tools, partly VDE-tested according to DIN EN 60900
-Telescopic handle set in the base as well as two external, smooth-running skater wheels
-Two metal flip locks and a three-digit combination lock for secure locking of the cover
-Label field with two stickers for individual labelling
-Max. payload: 20 kg
-Volume: 33 litres
-Strong, ergonomic handle
-Heavy duty ABS material, black
-Circumferential aluminium frame
-Metal hinges
-Document compartment in the cover
-Two removable tool boards made of dirt-repellent PP twin-fall sheets with 31 tool pockets
-Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 14 large tool pockets
-With a total of 54 inserting options

Ulasan Produk

Tidak ada ulasan