ViewSonic Short Throw Projector with Dual HDMI and USB-A (Proyektor)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Light SourceDLP Lamp
Display ResolutionWXGA (1280x800)
Screen Size60 - 300 in. / 1.5 - 7.6 m
Aspect Ratio16:10:00
Brightness (lumens)4,000 ANSI
Color Depth1.07 Billion Colors
Dimensions (mm)309 x 234 x 115
Frequency Horizontal15K-102 KHz
Frequency Vertical23-120 Hz
LensFixed Zoom
PC Resolution (max)VGA(640 x 480) to FullHD(1920 x 1080)
Power Comsuption (W)295
Throw Distance (m)0.75-3.76 (77\"\"@0.96)
Throw Ratio0.52
Voltage100-240V+/- 10%, 50/60Hz AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light up classrooms and conference rooms alike with the ViewSonic® PS502W WXGA short throw projector.

Featuring 4,000 ANSI lumens of stunning brightness, this powerful business and education projector creates crystal clear images up to 300”. And with a 0.52 short throw ratio, this projector is capable of displaying shadow-free 100” images from just a few feet away.

The PS502W projector also comes with multiple connectivity options for greater convenience. Dual HDMI ports empower users to connect multiple devices directly to the projector. Once connected, the projector can conveniently switch between different input sources at the press of a button. A USB-A port provides power to wireless HDMI dongles for a more convenient streaming experience. Rather than taking your projector to the service center, software updates can be performed easily over a simple USB cable.

With the PS502W projector, you can let your presentations shine with stunning clarity.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait