Eutech Handleld PH meter

Sebelum PPN:
Rp14.999.900
Spesifikasi
pH Range (pH)-2 to 16
mV Range (mV)±2000
ION Range (ppm)0.0 to 2000
Accuracy (mV)±0.2 +2 LSD or +0.5 % of reading; whichever is greater
Accuracy (pH)±0.01
Dimensions LxWxH (cm)Meter: 20 x 8.3 x 5.7 Boxed: 23 x 23 x 7
DisplayCustom LCD with backlight
ION Resolution (ppm)0.01 / 0.1 / 1
Ion Accuracy±0.5 % full scale (monovalent); ±1 % full scale (divalent)
MemoryStores up to 500 data sets
OutputUSB or RS232
PowerTwo AA batteries (included), >500 hours (without backlight); AC adapter (optional)
Temperature Accuracy±0.5 ºC; ±0.9 ºF
Temperature Range (°C)-10.0 to 110.0 (14.0 to 230.0 ºF)
Temperature Resolution0.1 ºC/ºF
mV resolution0.1 mV ±999.9 mV; 1 mV beyond
pH Resolution (pH)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
pH / mV / ION / Temperature
Backlit, rugged waterproof meter is ideal for any environment.
- Durable waterproof and dustproof design with IP67 rating
- Large, backlit display – View measurement with temperature and % slope
- Grip-Clip™ – Quickly and easily secures the pH electrode to your beaker or container
- Calibrate up to 5 points automatically with USA or NIST buffer groups (up to 6 points with DIN). New manual option allows calibration with up to 5 custom buffer standards
- Auto buffer recognition – Automatically identifies the correct pH buffer for rapid calibration
- Calibration due alarm – Set a visible reminder when it is time to recalibrate the meter
- Ready indicator, manual or automatic measurement hold feature and optional automatic shutoff function
- Selectable ºC/ºF – Choose units to best fit your application
- Intuitive, user-friendly icons – Electrode status displays pH slope
- Store up to 500 data sets – Easy USB or RS232 output with optional data cables
- Built-in real-time clock stamps stored data and calibration data with time and date – Meets standards for GLP (Good Laboratory Practices)
- Extended battery life from two AA batteries, or use optional universal power adapter
- Built-in stand with wall-mount option – Allows for easy benchtop measurement or storage
- Compatible with pH, ORP or ISE electrodes having a BNC connector

Ulasan Produk

Tidak ada ulasan