Euromex Ring Light

Sebelum PPN:
Rp5.499.900
Spesifikasi
Bright Type56
ColorWhite
Hour of Life (hour)50000
Mounting Size (inch)2.5
Inside Diameter of The Ring Light (inch)2.3
Outside Diameter of The Ring Light3.8
Power Input (Hz)50-60
Power Input (V)110-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a 56-LED ring light with built-in intensity control and mounting size up to 2.5" (64mm) in diameter. The ring light has 2.3" (57mm) inside and 3.8" (98mm) outside diameters. It works with power supplies from 110V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes.

Ulasan Produk

Tidak ada ulasan