Euromex Eyepiece Camera

Sebelum PPN:
Rp23.999.900
Spesifikasi
Number of pixels473820
SensorCCD
SensitivityAutomatic/Manual
White balanceAutomatic/Manual
ConnectionC-Mount Interface
Sensor Size (inch)1/2
CompatibilityAny TV, Monitor or beamer with S-video, BNC-or Scart input
InterfacesComposite/S-Video

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Euromex analogue camera VC.3032 offers the perfect solution to modern microscopy for industry and laboratories where real time images are needed. This high resolution camera can be used for either biological or stereo microscopes The camera is equipped with very sensitive sensors with brightfield and darkfield applications as well for phase contrast and with coaxial illumination.

CCD color 473,820 pixels camera 1/2” - 470/580 lines with composite and S-video output

Ulasan Produk

Tidak ada ulasan