Cosel Standard Power Supply Unit Type PBA Series (With Case Cover)

Sebelum PPN:
Rp2.599.900
Spesifikasi
Rated Output Power (W)150
Maximum Output Power (W)156
Input Voltage (V)AC85~264 1Φ/DC120~370
ShapeWith Cover
Cooling MethodNatural Air Cooling
External Dimensions WxHxD (mm)34×93×168 (not including terminal block)
Input FormatFull Range Input
Input Frequency (Hz)47~440
Noise Terminal VoltageFCC Part15 classB, VCCI-B, CISPR22-B, EN55011-B, EN55022-B compliant
Operation Indicator lightLED: Green
Output FormatSingle Output
Rated Output Current (A) 13
Rated Output Voltage (V) DC12
Safety StandardUL60950-1, C-UL(CSA60950-1), EN60950-1, EN50178 certified, Denan Law Compliant
SeriesP.B.
Terminal ShapeScrew

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flagship model of a general-purpose unit power supply that is excellent in all aspects, including harmonic support, high efficiency, small size, multi-function, and variations.

Ulasan Produk

Tidak ada ulasan