monotaro Medium Rack 300kg Single Unit Height 1500mm (Rak Besi / Rak Gudang)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.799.900
Spesifikasi
Load Capacity (kg/Stage)300
External dimensions (frontage x depth x height) (mm)955×480×1500
Number of Shelves (Tiers)4
ColorWhite Gray
SpecificationBoltless
Plate Thickness (mm)Top and Bottom Board: 70, Shelf Board: 40
Frame Width (mm)55
Shelf pitch (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a base so it won't damage the floor.
To assemble, just plug it in. Assembly and disassembly can be done quickly and easily.
The shelves can be moved up and down freely. Shelf spacing can be adjusted at 50mm pitch.
From the second unit onwards, the pillar can also be used, making it economical.
The shelves are divided into 2 to 3 shelves per shelf, and the weight of each shelf is light, making it easy to change shelves.
A solid shelf frame is constructed by a wedge mechanism of the integrally drawn frontage crosspiece, depth crosspiece and pillar.
Due to the unique wedge shape, the shelf frame remains sturdy even after repeated disassembly and assembly.
The columns have a C-shaped cross section that resists buckling and twisting.
Warning
Sample image (Please check the specifications of each product number for details)
Usage example
Feature
Accessories
Posts x 4, shelf boards x 8, base plates x 4, frontage bars x 4, shelf supports x 4, depth bars x 4, safety pins x 16

Ulasan Produk

Tidak ada ulasan