Spesifikasi
| Color | Black |
|---|---|
| Capacity (L) | 4.7 |
| Product Dimensions (cm) | 35.6x24.9x19.1 |
| Package Dimensions (cm) | 28.6x20.4x8.6 |
| Batteries Includes | No |
| Contain Liquid | No |
| Material | Aluminium |
| Number of Units | 1 |
| Registration with Inmetro | Not applicable |
| Run on Batteries | No |
| Type of Finish | Non-stick |
| Type of Material | Alumunium |
| Type of Power Source | Not Applicable |
| Year | 2018 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Casserole 24 cm 4. 7l Monaco - aluminum with non-stick coating
Aluminum casserole dish 24 cm Monaco
Aluminum with internal and external Starflon T3 non-stick coating. Stainless steel handles and handle with silicone protection. Tempered glass lid with steam outlet and stainless steel edge
Can GO in the dishwasher
Stoves: electric, gas and vitroceramic
The satisfaction of those who cook with the Monaco line pans is perceived as far as the aroma reaches. Beautiful and elegant in their modern design, they have tripled efficiency due to the thick Starflon t3 non-stick coating that provides better cooking and savings, as the heat inside is uniform. The stainless steel and silicone handles complement the elegance of the pans and provide comfort and safety when handling. They can be used on gas, electric, vitroceramic (electric resistance) stoves and placed in the dishwasher.
ASIN = B076JLGLSH
Aluminum casserole dish 24 cm Monaco
Aluminum with internal and external Starflon T3 non-stick coating. Stainless steel handles and handle with silicone protection. Tempered glass lid with steam outlet and stainless steel edge
Can GO in the dishwasher
Stoves: electric, gas and vitroceramic
The satisfaction of those who cook with the Monaco line pans is perceived as far as the aroma reaches. Beautiful and elegant in their modern design, they have tripled efficiency due to the thick Starflon t3 non-stick coating that provides better cooking and savings, as the heat inside is uniform. The stainless steel and silicone handles complement the elegance of the pans and provide comfort and safety when handling. They can be used on gas, electric, vitroceramic (electric resistance) stoves and placed in the dishwasher.
ASIN = B076JLGLSH
Feature
Assembly parts :cacarola alum 24cm monaco
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
