HP Notebook EliteBook x360 1040 G11 (Laptop)

Sebelum PPN:
Rp28.999.900
Spesifikasi
Operating SystemWindows 11 Pro
ProcessorIntel® Core™ i7-1355U (up to 5.0 GHz with Intel® Turbo Boost Technology, 12 MB L3 cache, 10 cores, 12 threads)
GraphicsIntel® Iris® Xᵉ Graphics
Memory (GB)16
Storage1 TB SSD
AudioAudio by B&O, quad speakers with discrete amplifier, dual microphones enhanced by AI noise reduction
ConnectivityIntel® Wi-Fi 6E AX211 (2x2) and Bluetooth® 5.3 wireless card (supporting gigabit data rate)
Display13.3\" diagonal WUXGA display
Ports2 Thunderbolt™ 4 with USB Type-C® 40Gbps signaling rate (USB Power Delivery, DisplayPort™ 1.4); 2 USB Type-A 5Gbps signaling rate (1 charging); 1 HDMI 2.1; 1 stereo headphone/microphone combo jack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan