ProGrade Digital Memory Card CFexpress™ 2.0 Type B Gold

Sebelum PPN:
Rp15.999.900
Spesifikasi
Capacity (gb)128
Read Speed (Mb/s)Up to 1700
Write Speed (MB/s)Up to 1300
Form FactorCFexpress Type-B Cards
Dimensions (mm)Type B: 29.6 x 38.5 x 3.8
Warranty3 Year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Refresh Pro : Compatible with Refresh Pro. This tool will ensure that your cards will always perform at their best. (Refresh Pro sold separately)

Save Battery : Low power consumption for extended battery life when recording continuous video.

Operating Temperature: -10°C to 70°C

Storage Temperature: -20°C to 85°C

Ulasan Produk

Tidak ada ulasan