Canon Professional Camcorder Digital

Sebelum PPN:
Rp58.999.900
Spesifikasi
SensorFull Frame 36x24
Base ISO (Clog 2 & 3)800 (Clog 3)
Battery TypeLP-E6NH (Power Consumption)
Dimensions (Body only) (LxHxW) (mm)142x101x111
Highest Quality Compressed Recording Codec (Bit Depth/Data Rates)XF-AVC/MXF: 4096 x 2160 (YCC422, 810Mbps) MP4 (HEVC): 8192 x 4230 (YCC422, 540Mbps)
Input/Output ConfigurationClean HDMI Output (Micro), Headphone Jack (3.5mm), Mic Jack (3.5mm), TC (Din 1.0/2.3), USB Type C (For Power), Remote (N3 Type)
LCD Screen and EVF Specifications3:2 LCD Touch Panel, 3.2 inch 0.5-inch OLED color EVF
Lens MountRF Mount
Media Type1x CFExpress (Type B) 1x SD card
RAW Recording Features (Internal/External)Cinema RAW Light 8K 50P/60P Internal Recording to CFEpress

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan