Riken Keiki Sistem Pemantauan Gas Multisaluran (Sistem Deteksi Gas Multi-Titik)

Sebelum PPN:
Rp42.999.900
Spesifikasi
Detection GasCombustible
Power Supply24VDC±10%
Power ConsumptionMax 7W
Acceptable Input SignalDirect sensor signal
Applicable CableCVV-4C
Dimension(mm)Approx. 29,6 (W) x 120 (H) x 92 (D)
IndicationCharacter LCD (Digital and bar meter <Green, Yellow, Red: 3-colors>)
Maximum Distance (km)2
Output SignalOutput of electric power transmission (non-isolated) 4-20mADC, max loop load 300Ω
Type of Acceptable Detector HeadCatalytic combustion New ceramic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Alarm Indication: Flashing or lighting lamp: Red (ALM1),Red (ALM2), Self Latching or Auto reset, Lock-in

Trouble Alarm : Orange lamp flashing (FAULT), Non-latching/Content indication

Alarm Relays: Normally energized or de-energized, Normally-open or closed contact Rated 0.5A at 100VAC, 1.5A at 30VDC (resistive)

Operation Condition: -10 ~ +40°C (14°F to 104°F), 10 ~ 90%RH (non-condensing)

Structure: Card type with front display used enclosed in a case (a single-unit or multi-unit case)
Feature
- Compatible with RM-570A/580 series
- Bar meter and digital multi-indication
- High level of visibility
- Low poers consumption
- Support RS-485 communication function
- RoHS Compliant
- Global standard
Use
- LPG, LNG utilities - Refineries - Chemical plants - Semi-conductor manufacturing plants - Engineering, public works - Power station - Iron and steel works - Automotive Plating Processes

Ulasan Produk

Tidak ada ulasan

Halaman Terkait