Mutoh Wire Linear Encoder

Sebelum PPN:
Rp21.999.900
Spesifikasi
Effective Length (mm)(wire)4000
Power Supply (V)DC4.5~26
AccuracyDistance (at 20℃)/0.05%+quantization error, restoration (at 20℃)/±0.02mm+quantization error
Pulse Output5 pulses/mm
Connection cable2m, Φ5.3 (with DIN8P connector)
Material (Wire Part)SUS304
Maximum Acceleration (m/s²)7.8(0.8G)
Maximum Speed (m/minute)(Detection)60
Operating Temperature Range (°C)-10 to 45 (no condensation)
Output FormatOpen Collector
Output PhaseA, B Phase
Power Consumption (mA)70 or Less
Protective StructureIP63 (Electrical Part Only)
Resolution (mm)0.1 (When Multiplied by 2)
Shock Resistance (m/s²)Durability/490(50G)
Standard Tension (N)Wire/1.96~4.9(200~500gf)
Storage Temperature Range (°C)-20~80
Transmission distance (m)15 or less
Vibration Resistance30 Minutes at 49m/s 2 (5G)
Wire Diameter (mm)0.45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By setting it on a machine tool, etc., the amount of movement of a moving object can be converted into a digital signal. Flexible mounting position allows for easy measurement.
Achieves outstanding reciprocating durability of over 500,000 cycles
Feature
Durability
(Number of round trips) 500,000 times (within 0-2m), 200,000 times (2-4m)

Output Level
Residual voltage 0.7V or less, sink current 30mA or less, withstand voltage 30V or less

Ulasan Produk

Tidak ada ulasan