ENOC Engine Oil Protec Flex Energy Fully Synthetic (Oli Mesin)

Sebelum PPN:
Rp189.900
Spesifikasi
Size (L)1
SAE5W30
API ServiceSN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PROTEC FLEX ENERGY SN It is 100 % fully synthetic engine oil, formulated with new friction modifier to enhance fuel economy. Fortified with Low SAP additive chemistry to limit sulphated ash and special type ZDP based chemistry for better phosphorous retention. New active cleaning agent is added to control turbocharger coking. It is also formulated with emulsion stablizer for bio fuel use. Compatible to all vehicles running on lead free gasoline,ethanol, LPG and CNG.
Feature
- Low friction formula helps improve fuel mileage.
- Excellent Piston / Rings cleanliness which increase engine and oil life.
- Enhance seal protection which result in reduction in oil leakage.
- Minimize corrosion due to stop-start driving.
- Bio Fuel usage.
- Excellent protection for high performance engines.
- Enhance After Treatment Devices(ATD) protection.
- Control high temperature oxidation and deposits.
- Helps prevent sludge and other damaging deposits.
Use
- Protec Flex Energy SN oils are recommended to all Americans/Japanese/Korean/European petrol vehicles with multi fuel use. - Excellent fuel efficient motor oil meeting API SN, ILSAC GF- 5 category.

Ulasan Produk

Tidak ada ulasan