Kyushu Hasek Carb Flex Coupling

Sebelum PPN:
Rp4.999.900
Spesifikasi
Outer Diameter A (Φmm)68
Dimensions c (mm)3
Dimensions f (mm)25.4
Dimension G (mm)0
Allowable Transmission Torque (N・M)392.3
Declination angle (allowable displacement) (°)1
Dimension B (mm)phi 50
Dimension L (mm)35
Extension (Allowable Displacement) (mm)0.3
GD2(g・m2 )1.63
Maximum Rotation Speed (rpm)7000
Maximum Shaft Diameter Range (mm)34
Pilot Hole Diameter d (mm)0
Total Length E (mm)73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-speed, quiet rotation with high-precision gears.
It is small and transmits high torque.
Easy to install, no lubrication required.
Convenient phase adjustment.
Backlash is small.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait