Hallite Rod Seal 610 Series (Sil Rod)

Sebelum PPN:
Rp50.900
Spesifikasi
Size (mm)70x78x8
Maximum Pressure (bar)400
Temperature Range (°C)-45 to 110
Maximum Speed (m/s)1
Dynamic ApplicationAny Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)
Static ApplicationAny Fluids Based on Mineral Oil, HFA (5/95), HFB (60/40 invert emulsion), HFC (water glycol), Water, Air/Nitrogen, Synthetic Esters (HEES, HFDU)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hallite 610 is an asymmetric, solid twin lip rod seal designed to provide a dry sealing solution in light and medium-duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance.

The secondary sealing lip located behind the primary sealing lip improves stability of the seal in the gland. It is designed for small groove section housing and to be less sensitive to pressure fluctuations than the Hallite 605 twin lip U-ring.

Ulasan Produk

Tidak ada ulasan