PROWIN Industrial Air Body Saw

Sebelum PPN:
Rp3.099.900
Spesifikasi
Cutting Capacity (mm)1.2
Stroke length (mm)10
Free Speed (rpm)9000
Average Air Cons. (CFM)1
Air Pressure (psi)90
Overall Length (mm)280
Air ExhaustRear
Air inlet (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Prowin CT-516 Industrial Air Body Saw - Rear Exhaust
- Designed for high-speed metal cutting requirements with body and sheet metal and ideal for body shop repair, muffler and exhaust work, allowing for precision cuts and detailing work.
- Body constructed with aircraft grade steel with adjustable blade guide that increases blade life and rubber soft-grip provides a firm hold.
- It can cut intricate shapes and tight radius curves on flat and curved surfaces and cuts all types of aluminum, plastic, fiberglass and sheet metal.

Ulasan Produk

Tidak ada ulasan