HAZET High-precision Preset Torque Wrench With Replaceable Head

Sebelum PPN:
Rp32.999.900
Spesifikasi
Head ShapeHead Exchangeable
Drive Angle (mm)14×18
accuracy(%)±2
Load DirectionRight
MaterialGrip; Reinforced Resin, Head; Chrome Vanadium Steel, Sleeve; Chrome Vanadium Steel
Minimum Scale (N m)2
Overall Length (mm)620
TRUSCO Number828-7180
Torque Range (N m)60 to 320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily perform high-precision torque management.
Torque can be easily set by rotating the grip.
Lock the settings with the blue twist lock at the end of the grip.
In addition to the click sound and vibration upon release, the uniquely designed signal transmitter (the protruding movement of the red button on the sleeve) allows you to visually confirm that the set point has been reached, even in noisy environments.
The lightweight and strong chrome vanadium steel and reinforced resin grip provide the perfect balance of durability and weight.
Comes with a resin case for storage.
Preset type/replaceable head type
Warning
Sample image (Please check the specifications of each product number for details)
Use
For tightening.
General tightening torque management for medium to high torque.

Ulasan Produk

Tidak ada ulasan