Vikan Broom and Dustpan Set Closed (Pengki+Sapu)

Sebelum PPN:
Rp1.799.900
Spesifikasi
ColorGreen
GTIN-13 Number5705022015296
GTIN-14 Number15705028015358
Commodity Code96039099
Country of OriginDenmark
MaterialPolypropylene;Polyester;Stainless Steel;Anodised Aluminium
Bristle DescriptionMedium
Height(mm)370
Length(mm)370
Maximum Cleaning Temperature Autoclave (°C)121
Maximum Cleaning Temperature Dishwasher (°C)93
Maximum Usage Temperature for Non-Food Contact (°C)100
Minimum Usage Temperature (°C)-20
Net Weight (kg)1693
Width (mm)240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The dustpan has a solid contact lip that facilitates sweeping up debris. The angle cut broom head is manufactured with 2 different filament diameters to give a smooth and even sweeping effect for both dry and moiist debris. The angle cut trimming offers an ergonomic sweeping position.

Ulasan Produk

Tidak ada ulasan