Vikan Wiper Lantai Higienis dengan Kaset Pengganti (Serokan Lantai)

Sebelum PPN:
Rp999.900
Spesifikasi
ColorGreen
GTIN-13 Number5705020771323
GTIN-14 Number15705020771320
Commodity Code96039099
Suitable for Food Contact (EU 1935/2004), DoCYes
FDA compliant raw material (CFR 21)Yes
Country of OriginDenmark
Height(mm)100
Length(mm)505
MaterialPolypropylene, TPE Rubber
Maximum Cleaning Temperature Autoclave (°C)121
Maximum Cleaning Temperature Dishwasher (°C)93
Maximum Usage Temperature for Food Contact (°C)50
Maximum Usage Temperature for Non-Food Contact (°C)100
Minimum Usage Temperature (°C)-20
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This squeegee has been designed for areas where both high levels of hygiene and effective removal of water are required. Ideal for use on all types of surfaces including tiled and safety flooring. The cassette is removed easily for cleaning or replacement. Replacement Squeegee Blade: Series 7733.
Kegunaan
Temperature penggunaan 20 °C

Ulasan Produk

Tidak ada ulasan