Vikan Brush & Broom Ultra Hygienic Handle (Tongkat Sapu)

Sebelum PPN:
Rp879.900
Spesifikasi
ColorGreen
GTIN-13 Number5705020296222
GTIN-14 Number15705020296229
Commodity Code96039010
Country of OriginDenmark
MaterialPolypropylene;Glass reinforced
Diameter (mm)34
FDA compliant raw material (CFR 21)Yes
Halal compliantYes
Length(mm)1500
Max. pH-value in Usage Concentration (pH)10.5
Maximum Usage Temperature for Non-Food Contact (°C)100
Min. pH-value in Usage Concentration (pH)2
Minimum Usage Temperature (°C)-20
Net Weight (kg)0.48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Discover the Vikan 29622 Ultra Hygienic Handle: in striking Green, lightweight, 1500 mm long handle with a 32 mm diameter. This handle is designed for optimal hygiene and user comfort, with FDA compliance and Glass & Fork certification.

The Vikan 29622 Ultra Hygienic Handle, manufactured in a striking Green color, offers a perfect combination of style and functionality. With a length of 1500 mm and a diameter of 32 mm, this handle is ideal for various cleaning tasks. The unique, seamless construction without seams reduces the risk of cross-contamination, essential in hygiene-sensitive environments. This FDA-compliant and Glass & Fork certified handle is made from recyclable material (marking 7), contributing to sustainability initiatives. The handle features vertical ribs and a matte finish for improved grip, even with oily hands, increasing safety and efficiency during use.
Feature
Length: 1500 mm, Diameter: 32 mm.
Lightweight and sturdy design.
FDA-compliant and Glass & Fork certified.
Manufactured from recyclable material (marking 7).
Seamless construction prevents bacteria buildup.
Vertical ribs and matte finish for improved grip.

Ulasan Produk

Tidak ada ulasan