NITTO Surface Protective Material SPV-C Series

Sebelum PPN:
Rp2.599.900
Spesifikasi
Length (m)100
ColorClear
Thickness (mm)0.09

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPV-C Series is a series of surface protective materials with polyethylene film carriers, developed by our own technology. It's suitable for colored steel plates during transportation and processing.

Applications :
Surface protective for colored steel plates during transportation and processing.

Precautions :
Avoid sunlight and store at room temperature and moderate humidity.
Do not press too strong when applying. This may cause the end of the tape to peel.
If applying to surfaces treated with machining oil, degrease the surface carefully. Any remains will be a cause for surface contamination or adhesive residue.
For use under severe conditions, please test and evaluate the product thoroughly beforehand.
Painting, plating, etching, or gluing the surface after peeling the tape may be troublesome due to the small amount of residue of the adhesive. Please inspect under actual situations thoroughly before application.
Painted boards, depending on conditions such as paint baking, may cause the tape to peel uneasily or peel off the paint together. Please evaluate thoroughly beforehand.
Surface treated boards such as alumite, depending on treatment conditions, may show different properties (peeling) of SPV. Please evaluate thoroughly beforehand.
Especially for applications against natural substrate (marble stone, lumber, etc.) please contact our sales representative in charge.
Painting after peeling off SPV-C-600 could cause repellency of the paint or insufficient paint adhesion.
When you paint after peeling off the surface protective material, be sure to check the surface washing, pretreatment, or paint baking conditions to ensure the paint adhesion before usage.
The above datasheet is a sample observation value under certain testing conditions, not guaranteed performance.
The quality, performance, and/or functions of this product will differ according to the conditions of use. Please contact our department in charge for full details of this product.
Under severe conditions, this product may show difference between the sample observed values and the actual performance. Please test and evaluate the product thoroughly for your safety and better results.
This product and/or its features may change or be discontinued without any prior notice.
The intellectual property rights of this document belongs to Nitto Denko Corporation. Please contact our department in charge for usage not in accordance of the intended use. Copying and/or reproducing the document without notice are strictly prohibited. All rights reserved.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Changes in adhesive strength after lamination are extremely small, ensuring easy peeling.
Transparency shows surface of the substrate without removing the tape.
Depending on the surface roughness and the processing method, the fittest adhesive type can be chosen from this well line-up.

Ulasan Produk

Tidak ada ulasan