HighPoint Full Height Wardrobe Panel Swing Door

Sebelum PPN:
Rp2.899.900 - Rp2.999.900
Spesifikasi
ColorBeech
Series TypeNew One
MaterialParticle Board
Capacity per Each Shelf (kg)20
Density Board Material (kg/m³)680
Board Thickness (mm)25 (Top Table); 18 (Modesty Panel); 25/18 (Table Leg)
Dimensions (cm)80x39x212
Edging MaterialPlastic Molding
Handle MaterialAluminium Profile
Laminate MaterialDecorative Paper Melamine Coated
Profiling ProcessSodt Forming
Top Table ProfileHalf Rounded (Bull Nose Profile)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Recreating office system legacy with robust construction, while maintaining classic bull nose profile into timeless furniture.
Feature
Heat resistant, Scratch resistant, Door lock, Adjustable shelves

Ulasan Produk

Tidak ada ulasan