Thermo Scientific Lab Refrigerators

Sebelum PPN:
Rp64.999.900
Spesifikasi
Capacity (L)221
Air Stability Range (°C)±3
Temperature Range (°C)1 to 12
Door MaterialGlass
InsulationHigh-density, fluorine free insulation
DefrostAutomatic
Depth Interior (cm)43
Height Exterior (cm)174
Height Interior (cm)101
Length Exterior (cm)55
Monitoring OptionsAlarm
Plug TypeChina
Shelves3
Width Exterior (cm)50
Width Interior (cm)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Store general-purpose applications in Thermo Scientific PL6500 Lab Refrigerators. All models feature advanced alarm options and reliable temperature stability to meet the demanding requirements of the laboratory environment.
Feature
- Digital temperature controller with intuitive interface
- High and low visual temperature and audio alarms
- Automatic defrost
- High-density, fluorine free insulation
- Interior fan for forced air circulation (two fans on double-door model PLR1006)

Heavy-duty Construction
- Adjustable shelves
- Lockable, dual-pane glass doors
- Standard casters

Other Features
- Keyed ON/OFF switch
- Interior lighting
- Standard 25mm access port

Ulasan Produk

Tidak ada ulasan