Wiggens High Speed Homogenizer

Sebelum PPN:
Rp64.999.900 - Rp119.999.900
Spesifikasi
Viscosity (cPs)up to 10000
Speed SettingKnob
Process Range H₂O (ml)10 to 40000
Applicable Aggregates Diameter (mm)4 to 23
Input/Output Power (W)500
Ip CodeIP20
MotorAC
Operating Temperature (°C)0 to 40
Relative Humidity (max.) (RH)0.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used for homogenizing, emulsifying or suspending. There is a broad spectrum of dispersing tools to choose from.
Feature
- Continuosly adjustable speeds for better results
- Light-weighted and small-dimensioned for better handling
- Triple safety of the drive (overload protection. Smooth start – against jerky work, safety switch)
- High quality dispersing tools as standard for better resistance to corrosion (SS 316 L steel)
- Quick-change system of the dispersing tools for a short changing time between preparations
- One shaft size
- High quality lab dispersing unit, at a competitive price!
- D-500pro can maintain constant motor speed by feedback control even under changing loads

Ulasan Produk

Tidak ada ulasan