3M Secure Click Particulate Filter P95

Sebelum PPN:
Rp15.999.900
Spesifikasi
AccessoriesNo
Overall Height (mm)5
Overall Length (mm)81
Overall Width (mm)85
Connection TypeSecure Click
Recommended IndustryPrimary Metal
Clip-on Welding ShieldNo
Compatible Respirator3M Secure Click Half Facepiece Reusable Respirators HF-800 Series
Compatible with 3M PAPR SystemsNo
Compatible with 3M Supplied Air SystemNo
Compatible with Welding ShieldNo
Filter ClassP95
Hazard TypeDust, mists and fumes
Maintenance FreeYes
Particulate ProtectionParticulate
Product SeriesD7000
Product TypeFilter
Protection TypeParticulate
Recommended ApplicationGrinding
SGBG New ProductYes
Specifications MetNIOSH Approved

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan