3M Scouring Pad Light Cleaning Scotch-Brite (Sabut Spon)

Sebelum PPN:
Rp999.900
Spesifikasi
ColorBlue
MaterialPolyester nonwoven fabric (No abrasive particles), Anti-bacterial urethane sponge
Package Size (mm)90x150x40
SizeL
Size (mm)140x83x35
Dimensions (mm)83×140
Where to Usekitchen
suitable usageDish washing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it does not contain abrasive particles, it does not scratch tableware such as cups and glasses. Uses antibacterial sponge. It suppresses the growth of bacteria on the surface of the sponge. 3 colors (pink, kiiro, ao) and 2 sizes (S size, L size) can be used according to the purpose.

Ulasan Produk

Tidak ada ulasan